Engine Support Beam 600kg Heavy Duty

Order Code: ZT1225888P

£219.99 Inc VAT (20%)


Description

Suitable for heavy engines including 6-cylinder variants. Supports engine during maintenance operations including engine mounting replacement. Beam is supported on two rubber covered feet with third, height adjustable foot, resting on the front of the vehicle. Supplied with two short lengths of chain.

Specifications for Engine Support Beam 600kg Heavy Duty
  • MFR Part No.
    ES600
  • Lifting Capacity
    600kg
  • Nett Weight
    15.7kg
  • Capacity
    600kg
  • Screw Travel
    65mm
  • Maximum Length
    875mm*
  • Maximum Width
    1210mm
  • Minimum Length
    600mm
  • Minimum Width
    1010mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome