Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Flexible Claw Pick-up Tool 610mm
By Sealey
Order Code:
ZT1223450P
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/flexible-claw-pick-up-tool-610mm/p/ZT1223450P
Add to quotation
View all Automotive Specialised Tools
Description
Bowden cable construction with spring loaded claw grab.
Tags:
#BulkDiscount
Specifications
Specifications for Flexible Claw Pick-up Tool 610mm
MFR Part No.
AK653
Nett Weight
0.075kg
Length
610mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome