Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Hoops 12mm, Pack of 500
By Sealey
Order Code:
ZT1223614P
£6.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.19
0%
5 - 9
£5.94
4%
10 - 19
£5.69
8%
20 - 49
£5.45
12%
50 +
£5.20
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
6.19
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/hoops-12mm-pack-of-500/p/ZT1223614P
Add to quotation
View all Automotive Specialised Tools
Description
Packed 500pc/box. Fits Sealey and other brands.
Tags:
#BulkDiscount
Specifications
Specifications for Hoops 12mm, Pack of 500
MFR Part No.
AK7061/6
Type
Hoops
Nett Weight
0.07kg
Pack Quantity
500
Length
12mm
Applications
AK7061
Crown Size
9.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome