Jacking Beam 2 Tonne With 1.5m Extending Arms - SJBEX2000S

Order Code: ZT3108962S

£1,599.99 Inc VAT (20%)


Description

Jacking beam lifts load with compressed air. Fully certified and approved to comply with MOT requirements. Wide lift configuration meets MOT recommendation for lifting on jacking point. With rotory control. This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.

• MOT COMPLIANT - Fully Certified and approved to comply with MOT requirements.
• SAFETY LOCK - Three stage mechanical safety lock prevents accidental injury.
• WIDE REACH - Meets MOT recommendation for lifting on jacking point.
• ROLLER WHEELS - Allows easy movement up and down the lift or inspection pit.
• 2 YEAR GUARANTEE*.

See full description
Specifications for Jacking Beam 2 Tonne With 1.5m Extending Arms - SJBEX2000S
  • MFR Part No.
    SJBEX2000S
  • Weight
    117kg
  • Capacity
    2000kg
  • Air Pressure
    109-174psi
  • Support Arm Reach
    905-1315mm
  • Load Arm Reach
    675-1510mm
  • Beam Lift
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome