0
1
2

Lapping Tool Attachment Valve

Order Code: ZT3380269S

£22.99 Inc VAT (20%)


Description

Automatic valve lapping action makes grinding valves quick and easier. Suitable for most engine valves, supplied with five sizes of rubber suction cups, 16, 20, 30, 35, and 45mm. Saves time and effort, the lapping tool provides better control and less fatigue for the user. Working speed 1000rpm to 1250rpm Maximum. Use in conjunction with Sealey CP108VDD minimum chuck size Ø10mm.
• AUTOMATIC VALVE LAPPING ACTION – Makes grinding valves quick and easier.
• SUITABLE FOR MOST ENGINE VALVES – Supplied with five sizes of rubber suction cups, 16, 20, 30, 35, and 45mm.
• SAVES TIME AND EFFORT – The lapping tool provides better control and less fatigue for the user.
• WORKING SPEED - 1000rpm to 1250rpm Maximum.
• USE IN CONJUNCTION WITH SEALEY CP108VDD – Minimum chuck size Ø10mm.

See full description
Specifications for Lapping Tool Attachment Valve
  • MFR Part No.
    VS1654
  • Weight
    0.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome