Master Compression Kit - P&d

Order Code: ZT2748801S

£199.99 Inc VAT (20%)


Description

Expert Quality, comprehensive kit compatible with most motorcycles, cars, light commercial vehicles and marine engines. The large dual reading pressure gauge 0 - 600psi/0 - 40bar is fitted with a heavy duty rubber protector. Anti-kink coil attached to either end of the flexible hose to increase durability. Fitted with a spring-loaded pressure relief valve and integrated Schrader one-way valve system. Supplied in a plastic storage case.|1 x 78mm Diameter gauge1 x 380mm Flexible hose1 x 260mm Extension hose - 14mm thread1 x Universal Brass adaptor with sleeves1 x Right angled hose adaptor1 x Non - threaded glow plug3 x Petrol Brass adaptors - 10, 12, 18mm thread3 x Clamping brackets4 x Large dummy glow plugs5 x Adaptor sleeves22 x Dummy glow plugs1 x Assortment of sealing washers

See full description
Specifications for Master Compression Kit - P&d
  • Product Type
    Compression Kit
  • Hose Length
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome