0
1

Mercedes Transmission Dipstick 1200mm

Order Code: ZT1232170P

£19.99 Inc VAT (20%)


Description

Transmission dipstick for checking the fluid level on Mercedes 722.6, 722.7, 722.8 and 716.5 automatic transmissions, fitted to most Mercedes vehicles from 1996 to 2006. The dipstick is a service tool, therefore must be removed after the fluid has been checked. Made from spring steel with plastic measuring tip for accurately checking the fluid level.

Specifications for Mercedes Transmission Dipstick 1200mm
  • MFR Part No.
    VS1200TD
  • Nett Weight
    0.16kg
  • Length
    1.2m
  • Year of Manufacture
    1996-2006
  • Codes
    722.6, 722.7, 722.8, 716.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome