Motorcycle Lift 450kg - 12V Electro/Hydraulic - MC454E

Order Code: ZT3108967S

£1,599.99 Inc VAT (20%)


Description

All steel construction with a 454kg capacity. 12V Electro/Hydraulic lifting system for simple, fast operation. Can be powered by a 12V vehicle battery or a Roadstart® unit. Support platform fitted with full width loading ramp. Supplied with motorcycle front wheel locking attachment for tyre widths up to 135mm to assist in securing the vehicle. Fitted with multi-position safety lock to prevent accidental lowering. Suitable for use in a garage or shed without the need of mains 230V electricity supply or for a mobile mechanic or race pits. Designed for use with centre or side stand motorcycles or with a rear paddock stand.
• All steel construction with a 450kg capacity.
• 12V Electro/Hydraulic lifting system for simple, fast operation.
• Can be powered by a 12V vehicle battery or a Roadstart® unit.
• Suitable for use in a garage or shed without the need of mains 230V electricity supply or for a mobile mechanic or race pits.
• Support platform fitted with full width loading ramp.
• Supplied with motorcycle front wheel locking attachment for tyre widths up to 135mm to assist in securing the vehicle.
• Fitted with multi-position safety lock to prevent accidental lowering.
• Suitable for use with centre or side stand motorcycles or with a rear paddock stand.

See full description
Specifications for Motorcycle Lift 450kg - 12V Electro/Hydraulic - MC454E
  • Weight
    160kg
  • MFR Part No.
    MC454E

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome