Multi-function Automotive Tester

Order Code: ZT2116830S

£199.99 Inc VAT (20%)


Description

Multi-function automotive tester with colour screen and power probe functions. Supplied with 6m extension cable. Multi function power probe & automotive tester with colour screen.Voltage measurement range 0 - 70V DC, DC current range 0 - 5 amp. Temperature range: -50° to +205°C. Frequency = 0 - 300kHz (square wave). Resistance range = 0 - 200kΩ. Kit includes: 1 vehicle auxiliary socket connector, 1 x long testing probe, 1 x wire piercing probe, K type temperature probe, 6m extension cable. Equipped with double fuse protection, internal auto recovery fuse (self reset 60 seconds) = 5 amps; replaceable 20A spade fuse.

See full description
Specifications for Multi-function Automotive Tester
  • Cable Length
    6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome