0
1
2
3

Nitrogen Oxide Sensor Port Thread Chaser M22 X 1.5mm

Order Code: ZT3380254S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 - 19£8.9910%
20 +£8.4915%


Description

Manufactured from Chrome Vanadium steel with black phosphate finish. Suitable for cleaning and repairing damaged threads on the sensor port, prior to new sensor being fitted. Thread Size: M22 x 1.5mm. Use with 22mm socket or spanner.
• MANUFACTURED FROM CHROME VANADIUM STEEL – For strength and durability.
• BLACK PHOSPHATE FINISH – For resistance to corrosion.
• CLEAN AND REPAIR DAMAGED THREADS – Suitable for cleaning and repairing damaged threads on sensor ports prior to new sensor being fitted.
• M22 x 1.5MM THREAD SIZE – For use with 22mm socket or spanner. Suitable for Mercedes-Benz, Vauxhall/Opel NOx sensor port threads.

See full description
Specifications for Nitrogen Oxide Sensor Port Thread Chaser M22 X 1.5mm
  • MFR Part No.
    VS536
  • Weight
    0.14kg
  • Drive
    22mm
  • Thread Size
    M22 x 1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome