Oil Hose Reel Retractable 10m

Order Code: ZT1222977P

£449.99 Inc VAT (20%)


Description

For use with Model No. AK4560D or any pump station. Heavy-duty steel and powder coating finish for corrosion resistance. Four roller fairlead allows smooth running of hose whatever the angle of hose or mounting position of reel. Multi-position ratchet lock with fully enclosed spring. Includes 1.5m connection hose for connecting reel to pump.

Specifications for Oil Hose Reel Retractable 10m
  • MFR Part No.
    AK4567D
  • Nett Weight
    18.14kg
  • Hose Length
    10m
  • Maximum Pressure
    2000psi
  • Hose Inlet/Outlet
    1/2in BSP
  • Inner Diameter
    01-Febin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome