0
1
2
3
4

Oscillating Multi-tool 20V - Body Only

Order Code: ZT1225215P

£61.99 Inc VAT (20%)


Description

Durable composite housing with soft grip for added comfort. One tool suitable for multiple tasks such as sanding, scraping and cutting various material. Built-in LED work light. Quick blade change system. Includes sanding paper, backing pad, plunge saw blade, segment saw blade and scraper. Six speed settings. Requires compatible 20V battery and mains charger, sold separately.

Specifications for Oscillating Multi-tool 20V - Body Only
  • MFR Part No.
    CP20VMT
  • Weight
    1.04kg
  • Vibration/Uncertainty
    15.258/1.5m/s
  • Noise Power/Pressure
    108/97dBA
  • No Load Speed
    5000-20000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome