Oxygen Sensor Socket 22mm 3/8"D

Order Code: ZT2622492S

£14.99 Inc VAT (20%)


Description

Oxygen sensor sockets are used to safely remove and install oxygen and Lambda sensors, with a useful window in the socket that allows for wires to sensors to be bypassed.

Features and Benefits
• For more than one sensor type; heated and non-heated Lambda Sensors
• Compatible with Mitsubishi, Nissan, General Motors & VAG
• Manufactured from chrome vanadium for better durability and toughness

Typical Applications
• General motors and vehicles including Mitsubishi, Nissan, General Motors & VAG

See full description
Specifications for Oxygen Sensor Socket 22mm 3/8"D
  • MFR Part No.
    2120
  • Material
    Chrome Vanadium Steel
  • Number of Pieces
    1
  • Product Type
    Sensor Socket
  • Handle Material
    Chrome Vanadium
  • Weight Each
    240g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome