0
1

Oxygen Sensor Socket Set 3 Piece

Order Code: ZT1120240X

£17.99 Inc VAT (20%)
£19.9910% off
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.558%


Description

Three piece universal set. Essential for servicing today's computer-controlled vehicle systems. Easily removes exhaust gas oxygen sensors (known as ‘EGO’, ‘O2’ or ‘Lambda’ sensors), vacuum switches and pressur, Vauxhe switches. Also suitable for diesel injectors found on Mitsubishi, Nissan, Opelall and VW vehicles. Made from heat treated cast steel.

Set contains:
22mm (7/8”) hex, 1/2” square drive socket with 7.5mm side slot for sensor wire clearance. Socket has 22mm hex for use with a spanner. Overall length: 80mm.
22mm (7/8”) hex, crow's foot style wrench, 1/2” square drive (double square for easy access). With full length 11mm slot for total clearance of switch/sensor wire
22mm (7/8”) hex, crow's foot style wrench, 3/8” square drive. With full length 8.6mm slot for total clearance of switch/sensor wire.

See full description
Specifications for Oxygen Sensor Socket Set 3 Piece
  • MFR Part No.
    SS0322
  • Product Type
    Oxygen, Lambda Sensor Socket
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome