Panel Beating Set 7 Piece
0
1
2
3
4
5
6
7
8

Panel Beating Set 7 Piece

Order Code: ZT1120200XCopy

£82.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

"Full house to this excellent value set. The four dollies are beautifully finished and profiled, and are a good usable weight. The hammers are also superb, combining decent weight, well shaped shafts and good length. The faces are big enough for effective planishing too. Final plus point is the moulded case, which prevents the contents bashing together."

Specifications for Panel Beating Set 7 Piece
  • Dolly Shape
    Curved Dolly
    Hell Dolly
    Toe Dolly
    Utility Dolly
  • Includes
    1 x 10oz Round Finishing Pick
    1 x 12oz Flat Faced Bumping Hammer
    1 x 12oz Shrinking Hammer
    1 x Curved Dolly
    1 x Heel Dolly
    1 x Toe Dolly
    1 x Utility Dolly
    Blow Moulded Case
  • Product Type
    Panel Beating Set
  • Hammer Type
    Flat Faced Bumping Hammer
    Round Pick and Finishing Panel Beater
    Shrinking Hammer
  • Number of Pieces
    7
  • MFR Part No.
    LDX07122
  • Shaft Material
    Wooden
  • Weight
    7.4kg
  • Tool Material
    Steel
  • Length
    64mm
    81mm
    120mm
    132mm
    295mm
    354 (2)mm
  • Tool Application
    Panel
  • Head Weight
    10oz
    1180g