Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Pedestal DVC-1 172mm - SKE501540096
By JOST
Order Code:
ZT5351123S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/pedestal-dvc-1-172mm-ske501540096/p/ZT5351123S
Add to quotation
View all Automotive Specialised Tools
Description
JOST Pedestal DVC-1 172MM SKE501540096
Specifications
Specifications for Pedestal DVC-1 172mm - SKE501540096
Product Type
5th Wheels
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome