Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Planishing Hammer Crowned Face
By Kennedy
10 Reviews
Order Code:
ZT1120190X
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 +
£11.95
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/planishing-hammer-crowned-face/p/ZT1120190X
Add to quotation
Schedule an order and save 5%
View all Automotive Specialised Tools
Description
As above but with crowned face.
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Planishing Hammer Crowned Face
Additional Features
Manufactured to BS 4114
Hickory shaft
Tool Material
Steel
Weight
0.44kg
Number of Pieces
1
Product Type
Panel Beating Hammer
Length
325mm
MFR Part No.
LDW161B1BN40
Hammer Type
Crown Faced Bumping Hammer
Head Weight
340g
Shaft Material
Wooden
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome