Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Planishing Hammer Curved Pein Finishing Pick
By Kennedy
15 Reviews
Order Code:
ZT1120192X
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.33
6%
10 +
£9.67
12%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/planishing-hammer-curved-pein-finishing-pick/p/ZT1120192X
Add to quotation
Schedule an order and save 5%
View all Automotive Specialised Tools
Description
Medium weight for general use where access is difficult.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Planishing Hammer Curved Pein Finishing Pick
Hammer Type
Curved Pein Panel Beater
MFR Part No.
PW2537/B10
Head Weight
10oz
280g
Number of Pieces
1
Tool Material
Steel
Shaft Material
Wooden
Additional Features
Hardwood shaft and finishing beater
Manufactured to BS 4114
Weight
0.45kg
Length
325mm
Product Type
Panel Beating Hammer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome