Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Planishing Hammer Flat Face
By Kennedy
3 Reviews
Order Code:
ZT1120191X
£12.99
Inc VAT (20%)
£14.99
13% off
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 +
£11.69
10%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/planishing-hammer-flat-face/p/ZT1120191X
Add to quotation
Schedule an order and save 5%
View all Automotive Specialised Tools
Description
For straightening thicker gauge metals \twhere a reasonable striking force is needed.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for Planishing Hammer Flat Face
MFR Part No.
LDW160B1BN4
Shaft Material
Wooden
Number of Pieces
1
Additional Features
Manufactured to BS 4114
Hickory Shaft
Length
325mm
Product Type
Panel Beating Hammer
Hammer Type
Flat Faced Bumping Hammer
Head Weight
340g
Tool Material
Steel
Weight
340kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome