0
1
2
3

Planishing Hammer Reverse Curve

Order Code: ZT1120186X

£13.39 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Highly polished striking heads and cheeks. The high crowned radius faces have a convex surface suitable for work on concave and recessed panels. The short head is ideal for use in confined areas. Hardwood shaft.
Length: 325mm.

Specifications for Planishing Hammer Reverse Curve
  • Weight
    0.4kg
  • MFR Part No.
    PW2535/B10
  • Hammer Type
    Reverse Curve Finishing Hammer
  • Product Type
    Panel Beating Hammer
  • Head Weight
    320g
  • Length
    325mm
  • Shaft Material
    Wooden
  • Tool Material
    Steel
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome