Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Planishing Hammer Round Pein Finishing Pick
By Kennedy
3 Reviews
Order Code:
ZT1120194X
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.39
6%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/planishing-hammer-round-pein-finishing-pick/p/ZT1120194X
Add to quotation
Schedule an order and save 5%
View all Automotive Specialised Tools
Description
Medium weight with crowned face designed to remove high spots.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Planishing Hammer Round Pein Finishing Pick
Additional Features
Manufactured to BS 4114
Hardwood shaft and finishing beater
Head Weight
265g
Length
325mm
MFR Part No.
LDW166B1BN4
Weight
0.4kg
Shaft Material
Wooden
Product Type
Panel Beating Hammer
Hammer Type
Round Pick and Finishing Panel Beater
Tool Material
Steel
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome