Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Planishing Hammer Straight Pein Finishing Pick
By Kennedy
9 Reviews
Order Code:
ZT1120193X
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 - 19
£12.59
10%
20 +
£11.89
15%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/planishing-hammer-straight-pein-finishing-pick/p/ZT1120193X
Add to quotation
Schedule an order and save 5%
View all Automotive Specialised Tools
Description
Medium weight for general use.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Planishing Hammer Straight Pein Finishing Pick
Number of Pieces
1
Hammer Type
Straight Pein and Finishing Panel Beater
Product Type
Panel Beating Hammer
Head Weight
10oz
280g
Length
325mm
Tool Material
Steel
MFR Part No.
LDW165B1BN4
Additional Features
Manufactured to BS 4114
Hardwood shaft and finishing beater
Weight
0.45kg
Shaft Material
Wooden
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome