0
1

Profile Gauge 45x150mm

Order Code: ZT1223329P

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 +£11.408%


Description

Steel pins with holder.
Quickly gauges profiles.
Integral Metric and Imperial rules.
Suitable for flooring, tiling, woodworking and plumbing.
Maximum Profile Depth:45mm
Maximum Profile Length:150mm
Nett Weight:0.20Kg

See full description
Specifications for Profile Gauge 45x150mm
  • MFR Part No.
    AK63
  • Weight
    0.2kg
  • Maximum Profile Depth
    45mm
  • Maximum Profile Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome