Pulley Locking Wrench for Audi & Volkswagen

Order Code: ZT3740352S

£29.99 Inc VAT (20%)


Description

Pulley locking wrench for VAG (Audi, Volkswagen) engine without air conditioning unit fitted, to retain hard to reach water pump in place and also suitable for power steering pump.
Make & models:

Audi
- 80
- A4

Volkswagen
- Golf
- Passat
- Polo

Specification:

- Size - 65mm
- Total length - 298mm

See full description
Specifications for Pulley Locking Wrench for Audi & Volkswagen
  • Size
    65mm
  • Product Type
    Pulley Locking Wrench
  • Total Length
    298mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome