Rechargeable Magnifying Glass

Order Code: ZT2116054S

£35.99 Inc VAT (20%)


Description

Large, hand-held 4x magnifier with dimmable anti-glare LED lights and PMMA shatter-resistant rectangular lens, 114mm x 63.5mm. The ten, frame-mounted lights are rechargeable via USB connection (lead included) and there is a red light/green light charging indicator. The cranked-back handle has a soft rubber grip with dimmer dial to provide a focused light, ideal for reading, inspection and precision tasks and the magnifier comes with a soft storage pouch and lens cleaner to protect the magnifier when not in use. Dimmable, anti-glare LED magnifier with 10 ultra bright SMD lights.Magnification 4 x (400%). Lens size: 114mm x 63.5mm. PMMA scratch-resistant lens. USB rechargable: Standby time (under max brightness): 8-12 hours. Charging time: 1.5-2 hours. Tool size: 80mm x 225mm x 20mm.

See full description
Specifications for Rechargeable Magnifying Glass
  • Product Type
    Magnifying Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome