Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Rivet Washers 3mm - 11
By AUTOBAR
Order Code:
ZT3953391S
£1.73
each
Inc VAT (20%)
£197.22 minimum order value
Quantity
Price
Discount
1 - 199
£1.73
0%
200 +
£1.66
4%
Add to basket
Minimum order quantity: 114.
Get it by
Tue, 14th Jan
In Stock
GBP
197.22
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/rivet-washers-3mm-11/p/ZT3953391S
Add to quotation
View all Automotive Specialised Tools
Description
AUTOBAR Rivet Washers 3MM - 11 11
Tags:
#BulkDiscount
Specifications
Specifications for Rivet Washers 3mm - 11
Product Type
Rivet Washers
Diameter
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome