Screw Rivet Trim Clip, 10pcs, Ford OEM YS4Z16K262AA, 1007932

Order Code: ZT2443817S

£4.49 Inc VAT (20%)
£5.2915% off
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

10pcs per pack
Panel and Moulding Clips
Hole Size: 6.5mm, Head Size: 12mm, Stem Length: 16mm
Suitable for Ford OEM YS4Z16K262AA, 1007932

See full description
Specifications for Screw Rivet Trim Clip, 10pcs, Ford OEM YS4Z16K262AA, 1007932
  • Product Type
    Screw Rivet Trim Clip
  • Stem Length
    16mm
  • Head Size
    12mm
  • Type
    Panel and Moulding Clips
  • Hole Size
    6.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome