0
1
2

Seal Puller Tool

Order Code: ZT1120522X

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 +£5.238%

Order by 3pm, get it Tomorrow

Description

Two size tips allow you to remove oil or grease seals from virtually anything including wheel bearings, transmission housings, etc. Hardened and tempered carbon steel shank and head with oxidised finish tips, chrome plated shank for protection against corrosion. Impact resistant square section handle for secure grip even when greasy.
Overall length: 310mm (12 1/4”).

See full description
Specifications for Seal Puller Tool
  • MFR Part No.
    SPT312
  • Weight Each
    365g
  • Number of Pieces
    1
  • Product Type
    Seal Puller Tool
  • Special Features
    oxidised finish tips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome