Timing Locking Sprocket Wrench Pulley Holder Tool Belt VW VAG 3036 T10172

Order Code: ZT3739936S

£39.99 Inc VAT (20%)


Description

Adjustable multi application pulley holding tool with replaceable pins for VAG (Audi, Seat, Skoda, Volkswagen) vehicles. Designed to help with timing belt adjustment or replacement, holds camshaft sprocket whilst releasing or tightening the centre bolt and reduce potential damage. Total length of 415mm and a maximum jaw spread of 0-140mm. OEM: 3036, T10172, T10172A.
Set includes:

1. Sprocket holding tool
2. 5.7mm dia./9.7mm dia/11.7mm dia stepped pin (2pcs)
3. 11.6mm dia x 23mm pin (2pcs)

OEM:

1. T10172
2. T10172/1
3. T10172/2

Other OEM:

1. 3036, T10172A

Fuel type:

Petrol, Diesel

Drive:

Belt, Chain

See full description
Specifications for Timing Locking Sprocket Wrench Pulley Holder Tool Belt VW VAG 3036 T10172
  • Total Length
    415mm
  • Fuel Type
    Petrol
    Diesel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome