Timing Tool Kit for Fiat/Ford/Suzuki Diesel Engine 1.3 CDi CDDTi TDCi

Order Code: ZT3740148S

£99.99 Inc VAT (20%)


Description

Timing tool set for 1.3L chain driven diesel engine use within wide range of cars - Alfa Romeo, Chevrolet, Chrysler, Citroen, Fiat, Ford, Lancia, Peugeot, Subaru, Suzuki and Vauxhall/Opel. Includes all necessary tools to check and set correct timing, while removing or replacing engine chain. Should be use in conjunction with camshaft holding tool (ASTA A-CH13D) Supplied in handy storage case.
Make & models:

Alfa Romeo
- MiTo (2008-2018)

Chevrolet
- Aveo (2011-2015)

Chrysler
- Ypsilon (2011-2015)

Citroen
- Nemo (2010-2016)

Fiat
- 500 (2007-2019) , 500C (2007-2019)
- 500L (2012-2020) , 500X (2015-onwards)
- Doblo (2004-2010) , Doblo (2010-2019)
- Fiorino (2008-2019)
- Grande Punto (2005-2012)
- Idea (2004-2012)
- Linea (2007-2016)
- Panda (2003-2013) , Panda Classic (2003-2013) , Panda (2012-2019)
- Punto (2003-2012) , Punto Classic (2003-2012) , Punto (2012-2019)
- Qubo (2008-onwards)
- Tipo (2015-onwards)

Ford
- Ka (2008-2015)

Lancia
- Musa (2004-2013)
- Ypsilon (2003-2015)

Opel/Vauxhall
- Agila (2003-2010)
- Astra H (2004-2009) , Astra J (2009-2015)
- Combo C (2003-2012) , Combo D (2012-2018)
- Corsa C (2003-2007) , Corsa-D (2006-2014)
- Meriva A (2003-2010) , Meriva B (2010-2015)
- Tigra B (2004-2010)
- Zafira B (2006-2010)

Peugeot
- Bipper (2010-2016)

Subaru
- Justy G3X (2004-2009)

Suzuki
- Ignis (2003-2009)
- Splash (2008-2011)
- Swift (2004-2010) , Swift (2010-2015)
- Wagon R+ (2003-2008)

Engine codes:

- 1.3 - Z13DT
- 1.3 CDTi - A13DTC, A13DTE, A13DTR, D13A, Y13DT, Z13DT, Z13DTE, Z13DTH, Z13DTI, Z13DTJ, Z13DTR
- 1.3 DDiS - D13A, D13AA, Z13DT, Z13DTJ
- 1.3 HDi - FHZ (F13DTE5) , F13DTE5 (FHZ)
- 1.3 JTDM - 330A1.000, 199A3.000, 199B1.000, 199B4.000, 199B8.000, 955B2.000
- 1.3 MultiJet - 199B1.000
- 1.3 MultiJet/JTD - 55266963, 55283775, 169A1.000, 169A5.000, 188A8.000, 188A9.000, 199A2.000, 199A3.000, 199A9.000, 199B1.000, 199B2.000, 199B4.000, 199B8.000, 223A9.000, 225A2.000, 263A2.000, 263A6.000, 312A8.000, 312B1.000, 312B2.000, 312B5.000, 330A1.000, 843A2.000, 955B2.000
- 1.3 TDCi - 169A1.000 (FD4) /BAAA/B
- 1.3 VCDi - LDV/A13DTC, LSF/A13DTR

Set includes:

1. Crankshaft pulley flange holding tool and bolts (3pcs)
2. Timing chain tensioning tool
3. Camshaft setting tools (2pcs)
4. Flywheel alignment pin c/w spring
5. Crankshaft timing tool
6. Camshaft/crankshaft timing pin

OEM:

1. 1.871000.200
2. 1.870.900.400
3. 1.860.985.000
4. EN-46785
5. 1.870.900.300
6. EN-52137

Other OEM:

1. KM 661 C
2. 303-1468
3. 0104-A, 09917-68610, 1.871.000.900, 303-1472, EN-46781
4. 09912-38300
5. 104-C, 303-1468, 0104-C
6. 0132AJ1, 0187B, 0189B, 0194B, 09919-58120, 21 263, 303-735, 303-1277, 49 JE02 021, 607 589 011 500, 9997122, , MOT1430

Fuel type:

Diesel

Drive:

Chain

See full description
Specifications for Timing Tool Kit for Fiat/Ford/Suzuki Diesel Engine 1.3 CDi CDDTi TDCi
  • Product Type
    Timing Tool Kit
  • Fuel Type
    Diesel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome