Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Towing Hitch 50MM 750KG Capacity
By Sealey
Order Code:
ZT1231420P
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/towing-hitch-50mm-750kg-capacity/p/ZT1231420P
Add to quotation
View all Automotive Specialised Tools
Description
Steel, lockable, towing hitch, E-Approved, accepts Ø50mm tow ball.
Specifications
Specifications for Towing Hitch 50MM 750KG Capacity
MFR Part No.
TB36
Weight
1.26kg
Capacity
750kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome