Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Towing Socket 13-Pin Euro Plastic 12V
By Sealey
Order Code:
ZT1231443P
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/towing-socket-13-pin-euro-plastic-12v/p/ZT1231443P
Add to quotation
View all Automotive Specialised Tools
Description
Plastic, 12V, 13-pin, Euro towing socket.
Specifications
Specifications for Towing Socket 13-Pin Euro Plastic 12V
MFR Part No.
TB52
Nett Weight
0.13kg
Type
Towing Socket 13-Pin Euro Plastic 12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome