Tracpode Tripod, Aluminium, 2 Return Pulleys, 1 PPE 1 Lifter

Order Code: ZT3148731S

£3,999.99 Inc VAT (20%)


Description

Tracpode™ tripod, aluminium, 2 return pulleys, 1 PPE, 1 lifter. Supplied = assembled. Product type = tripods. Adjustable tripod with pivoting sole plate. Easy installation without tools. Temporary anchorage point that complies with the requirements in the standard EN 795 B and has been designed for use with the following work equipment: - Fall arresters that comply with the requirements in the standard EN 360 - Rescue equipment in accordance with EN 1496 A- or B-class - Devices for rope work Anchorage point for material handling in accordance with the Machinery Directive 98/37/CE. Max. load 250 kg, with straps 500 kg. - Height: min. 1.78 m | max. 2.73 m - Width: min. 1.30 m | max. 1.87 m - Weight: 17 kg

See full description
Specifications for Tracpode Tripod, Aluminium, 2 Return Pulleys, 1 PPE 1 Lifter
  • Product Type
    Tripod
  • Width
    1.30 mmin
  • Height
    1.78 mmin
  • Material
    Aluminium
  • Weight
    17kg