Transport Dolly, MaxiGrip Mini, Pack of 2, Round

Order Code: ZT3150585S

£69.99 Inc VAT (20%)


Description

Transport dolly, MaxiGrip MINI, pack of 2, round. Supplied = assembled. Max. load = 100 kg. Platform length = 200 mm. Platform width = 200 mm. Loading height = 43 mm. Length = 200 mm. Width = 200 mm. Height = 43 mm. Platform colour = brown. Wheel fittings = 3 castors. Wheel diameter = 20 mm. Wheel bearing = plain bearing. Number of handles = 1 pcs. Handle type = grip hole. Weight = 0.8 kg. Max. load per item = 100 kg. Product type = transport dollies. Panel thickness = 18 mm. Weight per item = 0.4 kg. Platform made of extremely stable poplar multiplex panel with a special anti-slip MaxiGrip coating. Three non-marking soft castors for hard/sensitive floor surfaces. Max. load 100 kg. Platform made of extremely stable poplar multiplex panel with a special anti-slip MaxiGrip coating. Three non-marking soft castors for hard/sensitive floor surfaces. Max. load 100 kg. The transport aid features a heavy duty platform made of a high quality, extremely stable multiplex panel, produced using FSC® certified poplar wood. The FSC® certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC® certified products which originates from sustainable and responsible forestry operations. A special MaxiGrip coating provides an anti-slip and water repellent platform surface. Technology + design The MaxiGrip is ideal for easy and convenient mobility - in the office, in the workshop, at home, when shopping or when moving house. To protect sensitive floor coverings, the mini transport aid is equipped with three soft, non-marking castors. A hole in the platform allows this transport aid to be hung up after use to save space. Warning notice: the transport aid is not suitable for carrying persons.

See full description
Specifications for Transport Dolly, MaxiGrip Mini, Pack of 2, Round
  • Platform Colour
    Brown
  • Product Type
    Transport Dolly
  • Wheel Diameter
    20mm
  • Number of Wheels
    3
  • Weight
    0.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome