Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Switches
Amber On/Off Push Switch with Splash Proof Cover - 0594A
By AUTOBAR
Order Code:
ZT3953376S
£3.49
each
Inc VAT (20%)
£125.64 minimum order value
Quantity
Price
Discount
1 - 49
£3.49
0%
50 - 99
£3.35
4%
100 +
£3.21
8%
Add to basket
Minimum order quantity: 36.
Get it by
Mon, 6th Jan
In Stock
GBP
125.64
https://www.zoro.co.uk/shop/automotive/automotive-switches/amber-on-off-push-switch-with-splash-proof-cover-0594a/p/ZT3953376S
Add to quotation
View all Automotive Switches
Description
Momentary LED Switch Amber
Tags:
#BulkDiscount
Specifications
Specifications for Amber On/Off Push Switch with Splash Proof Cover - 0594A
Product Type
Push Switch
Colour
Amber
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome