Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Switches
Flasher Switch 25A Metal - 404M
By AUTOBAR
Order Code:
ZT3954972S
£3.09
each
Inc VAT (20%)
£117.42 minimum order value
Quantity
Price
Discount
1 - 49
£3.09
0%
50 - 99
£2.97
4%
100 +
£2.84
8%
Add to basket
Minimum order quantity: 38.
Get it by
Wed, 15th Jan
In Stock
GBP
117.42
https://www.zoro.co.uk/shop/automotive/automotive-switches/flasher-switch-25a-metal-404m/p/ZT3954972S
Add to quotation
View all Automotive Switches
Description
Flasher Switch Metal On/Off/On 25amp
Tags:
#BulkDiscount
Specifications
Specifications for Flasher Switch 25A Metal - 404M
Product Type
Flasher Switch
Material
Metal
Current Rating
25A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome