Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Switches
Horn/Starter Button Brass 20 Amp 12V - 594B
By AUTOBAR
Order Code:
ZT3956881S
£4.99
each
Inc VAT (20%)
£99.80 minimum order value
Add to basket
Minimum order quantity: 20.
Get it by
Wed, 15th Jan
In Stock
GBP
99.80
https://www.zoro.co.uk/shop/automotive/automotive-switches/horn-starter-button-brass-20-amp-12v-594b/p/ZT3956881S
Add to quotation
View all Automotive Switches
Description
HORN/STARTER BUTTON Brass H/D 6 AMP 12V
Specifications
Specifications for Horn/Starter Button Brass 20 Amp 12V - 594B
Material
Brass
Product Type
Horn/Starter Button
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome