Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Switches
Horn/Starter Button H/D 6 Amp 12V - 594
By AUTOBAR
Order Code:
ZT3956908S
£2.99
each
Inc VAT (20%)
£125.58 minimum order value
Quantity
Price
Discount
1 - 49
£2.99
0%
50 - 99
£2.87
4%
100 +
£2.75
8%
Add to basket
Minimum order quantity: 42.
Get it by
Wed, 15th Jan
In Stock
GBP
125.58
https://www.zoro.co.uk/shop/automotive/automotive-switches/horn-starter-button-h-d-6-amp-12v-594/p/ZT3956908S
Add to quotation
View all Automotive Switches
Description
HORN/STARTER BUTTON H/D 6 AMP 12V
Tags:
#BulkDiscount
Specifications
Specifications for Horn/Starter Button H/D 6 Amp 12V - 594
Voltage
12V
Product Type
Horn/Starter Button
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome