Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Switches
Rocker Switch Amber LED On/Off - 411L
By AUTOBAR
Order Code:
ZT3955088S
£3.09
each
Inc VAT (20%)
£148.32 minimum order value
Quantity
Price
Discount
1 - 49
£3.09
0%
50 - 99
£2.97
4%
100 +
£2.84
8%
Add to basket
Minimum order quantity: 48.
Get it by
Fri, 3rd Jan
In Stock
GBP
148.32
https://www.zoro.co.uk/shop/automotive/automotive-switches/rocker-switch-amber-led-on-off-411l/p/ZT3955088S
Add to quotation
View all Automotive Switches
Description
Illuminated Oval Rocker Switch On/Off Amber
Tags:
#BulkDiscount
Specifications
Specifications for Rocker Switch Amber LED On/Off - 411L
Type
Rocker Switch
Shape
Oval
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome