Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Switches
Rocker Switch Green LED On/Off - 413L
By AUTOBAR
Order Code:
ZT3955290S
£2.69
each
Inc VAT (20%)
£123.74 minimum order value
Quantity
Price
Discount
1 - 49
£2.69
0%
50 - 99
£2.58
4%
100 +
£2.47
8%
Add to basket
Minimum order quantity: 46.
Get it by
Wed, 15th Jan
In Stock
GBP
123.74
https://www.zoro.co.uk/shop/automotive/automotive-switches/rocker-switch-green-led-on-off-413l/p/ZT3955290S
Add to quotation
View all Automotive Switches
Description
Illuminated Oval Rocker Switch On/Off Green
Tags:
#BulkDiscount
Specifications
Specifications for Rocker Switch Green LED On/Off - 413L
Shape
Oval
Type
Rocker Switch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome