Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Switches
Rocker Switch On/Off - 415
By AUTOBAR
Order Code:
ZT3955175S
£2.54
each
Inc VAT (20%)
£129.54 minimum order value
Quantity
Price
Discount
1 - 99
£2.54
0%
100 +
£2.44
4%
Add to basket
Minimum order quantity: 51.
Get it by
Wed, 15th Jan
In Stock
GBP
129.54
https://www.zoro.co.uk/shop/automotive/automotive-switches/rocker-switch-on-off-415/p/ZT3955175S
Add to quotation
View all Automotive Switches
Description
Rectangular Rocker Switch On/Off 12V 16A Lucar Terminals
Tags:
#BulkDiscount
Specifications
Specifications for Rocker Switch On/Off - 415
Voltage
12V
Shape
Rectangular
Product Type
Rocker Switch On/Off
Current Rating
16A
Switch Type
Rocker
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome