Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Switches
Rocker Switch Red - 417
By AUTOBAR
Order Code:
ZT3955311S
£2.69
each
Inc VAT (20%)
£123.74 minimum order value
Quantity
Price
Discount
1 - 49
£2.69
0%
50 - 99
£2.58
4%
100 +
£2.47
8%
Add to basket
Minimum order quantity: 46.
Get it by
Wed, 15th Jan
In Stock
GBP
123.74
https://www.zoro.co.uk/shop/automotive/automotive-switches/rocker-switch-red-417/p/ZT3955311S
Add to quotation
View all Automotive Switches
Description
Rectangular Rocker Illuminated Switch On/Off 12V 16A Lucar Terminals Red
Tags:
#BulkDiscount
Specifications
Specifications for Rocker Switch Red - 417
Current Rating
16A
Colour
Red
Product Type
Rocker Illuminated Switch
Voltage
12V
Shape
Rectangular
Switch Type
Rocker
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome