Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Heating & Cooling
Automotive Thermostats
Thermostat Rdt Resettable Safety Horizontal 7IN 178mm
By Baxi
Order Code:
ZT5106281S
£24.99
Inc VAT (20%)
£29.99
16.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/automotive/automotive-thermostats/thermostat-rdt-resettable-safety-horizontal-7in-178mm/p/ZT5106281S
Add to quotation
View all Automotive Thermostats
Description
Baxi THERMOSTAT RDT RESETTABLE SAFETY HORIZONTAL 7IN 178MM RDT 95980034
Tags:
#ReducedPrice
Specifications
Specifications for Thermostat Rdt Resettable Safety Horizontal 7IN 178mm
Length
178mm
Height
177.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome