0
1
2

Foldaway Universal Trestle, 227kg Swl

Order Code: ZT2443495S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.996%


Description

Many uses in large, medium and small workshops alike
Ideal for resting vehicle panels on during the paint preparation stage, and also fitting them up after they have been painted
To use, simply open up with one action, select your required working height and hook the 2 chains onto the hooks and you have another work station within seconds.
Then its fold up and tided away leaving the workshop clear!
Large enough to take the biggest of bonnets as well as doors, tailgates and wings.
Supplied with soft protective non-slip foam.
Size, adjustable from 825mm to 1000mm Steel
Width: 900mm
Tube 12.5mm diameter
Safe Working Load: 227KG

See full description
Specifications for Foldaway Universal Trestle, 227kg Swl
  • Material
    Steel
  • Width
    900mm
  • Tube Diameter
    12.5mm