0
1

SIP Universal Utility Support Stand

Order Code: ZT2518864S

£149.99 Inc VAT (20%)


Description

The SIP Universal Utility Support Stand provides reliable, safe, and secure support to components when working under vehicles which include, but are not limited to, axles, differentials, prop-shafts, exhausts, and subframes, and more.

A fold-up pedal and large handle make jacking to the contact point easy, while versatile screw adjustment offers simple fine-tuning for added peace-of-mind.

• 680kg maximum weight capacity
• 1365mm min. to 2015mm max. lift height range
• Supports components safely and securing under vehicle, including axles, differentials, prop-shafts, exhausts and subframes
• Slim design perfect for working in tighter spaces and easy storage
• Versatile screw adjustment for fine-tuning support position
• Fold-up foot pedal simple jacking before supporting loads
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP Universal Utility Support Stand
  • Weight Capacity
    680kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome