Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Automotive Wheel Trims
Supremo 15" - 62789
By COSMOS
Order Code:
ZT3689853S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 +
£16.73
7%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/automotive/automotive-wheel-trims/supremo-15-inch-62789/p/ZT3689853S
Add to quotation
View all Automotive Wheel Trims
Description
SUPREMO 15" 62789
Tags:
#BulkDiscount
Specifications
Specifications for Supremo 15" - 62789
Product Type
Wheel Trims & Covers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome