Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Automotive Wheel Trims
Telescopic Wheel Brace 17, 19, 21 and 23mm
By CARLYLE HAND TOOLS
Order Code:
ZT4070844S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 +
£17.09
5%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/automotive/automotive-wheel-trims/telescopic-wheel-brace-17-19-21-and-23mm/p/ZT4070844S
Add to quotation
View all Automotive Wheel Trims
Description
Extendable - up to 520mm Long
17mm 19mm 21mm & 23mm Sockets.
Tags:
#BulkDiscount
Specifications
Specifications for Telescopic Wheel Brace 17, 19, 21 and 23mm
Product Type
Sockets & Sets
Socket Sizes
23mm
19mm
21mm
17mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome