Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Automotive Wheel Weights
Wheel Weight Plier L: 240mm
By EGA Master
Order Code:
ZT1740569S
£89.99
each
Inc VAT (20%)
£269.97 minimum order value
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
269.97
https://www.zoro.co.uk/shop/automotive/automotive-wheel-weights/wheel-weight-plier-l-240mm/p/ZT1740569S
Add to quotation
View all Automotive Wheel Weights
Description
Wheel Weight Plier L: 240 Mm
Tags:
#BulkDiscount
Specifications
Specifications for Wheel Weight Plier L: 240mm
Product Type
Wheel Weight Plier
Length
240mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome