Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
12" Braided Battery Cable - RB12
By AUTOBAR
Order Code:
ZT3954199S
£10.29
each
Inc VAT (20%)
£82.32 minimum order value
8
Add to basket
Minimum order quantity: 8.
Get it by
Wed, 15th Jan
In Stock
GBP
82.32
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/12-inch-braided-battery-cable-rb12/p/ZT3954199S
Add to quotation
View all Automotive Wires & Cables
Description
AUTOBAR 12in Braided Battery Cable - RB12 RB12
Specifications
Specifications for 12" Braided Battery Cable - RB12
Product Type
Braided Battery Cable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome