Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Electrical
Automotive Wires & Cables
17 Amp Cable 3.5m App. Red - 566
By AUTOBAR
Order Code:
ZT3956876S
£5.29
each
Inc VAT (20%)
£89.93 minimum order value
17
Add to basket
Minimum order quantity: 17.
Get it by
Wed, 15th Jan
In Stock
GBP
89.93
https://www.zoro.co.uk/shop/automotive/automotive-wires-and-cables/17-amp-cable-3-5m-app-red-566/p/ZT3956876S
Add to quotation
View all Automotive Wires & Cables
Description
Mini Reel Red Single Core 17amp 3.5M
Specifications
Specifications for 17 Amp Cable 3.5m App. Red - 566
Product Type
Mini Reel Red Single Core
Colour
Red
Cable Length
3.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome